Motion
7306BGC3

NTN
7306BGC3

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
MI ITEM #02247758
MFR #7306BGC3
Your Price$188.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7306BGC3

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C3
MI ITEM #02247758
MFR #7306BGC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$188.59/each(List $216.87)

Overview

Mfr description
7306BGC3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    31000 N
  • Radial Static Load Capacity
    20500 N
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Configuration
    One
  • Max Rpm
    13000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 0
  • Fillet Radius
    1.1 mm
  • Series
    73B
  • Weight
    0.79 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359449235
  • UPC_NO
    4547359449235
  • Description
    7306BGC3
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text