Motion
6028ZZC3/EM

NTN
6028ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02280889
MFR #6028ZZC3/EM
Your Price$1,140.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6028ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 33 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02280889
MFR #6028ZZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,140.48/each(List $1,368.58)

Overview

Mfr description
6028ZZC3/EM BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.2992 in, 33.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    3500 rpm
  • Series
    60
  • Radial Dynamic Load Capacity
    27420 lbf
  • Radial Static Load Capacity
    24500 lbf
  • Manufacturer Catalog Number
    6028ZZC3/EM
  • Manufacturer Upc Number
    4547359660845
  • UPC_NO
    4547359660845
  • Weight
    7.67 lbs
  • Description
    6028ZZC3/EM BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6028ZZC3/EM Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, double shielded closure, 210 mm outside diameter, and 33 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text