1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
INA (Schaeffler)
GG51240
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
02291093
MFR #
GG51240
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Accessories
Housings
INA (Schaeffler) GG51240
INA (Schaeffler)
GG51240
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
02291093
MFR #
GG51240
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (Schaeffler)
GG51240
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #
02291093
MFR #
GG51240
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
GG51240
Specifications
Base to Bore Centerline
150 mm
Bolt Center-to-Center Length
405 mm
Bore Diameter
240 mm, 240 mm
Compatible Bearing Type
Cylindrical Roller
Housing Construction
Split
Housing Material
Cast Iron, Cast Iron
Manufacturer Catalog
Click here
Manufacturer UPC Number
4012802424782
Overall Height
295 mm
Overall Length
475 mm
Overall Width
140 mm
Weight
91.34 lbs
Product Type
Pillow Block Housings
Mounting Type
2-Bolt Base
Base to Bore Centerline
150 mm
Bearing Type
Pillow Block Housings
Bolt Center-to-Center Length
405 mm, 405 mm
Housing Construction
Split, Split
Mounting Type
Two-Bolt Base
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Schaeffler - Measuring and Setting Clearance on a Tapered-Bore or Spherical Bear
Schaeffler Bearings demonstrates how to measure radial internal clearance on spherical roller bearings prior to mounting. Secondly, they show how to set radial internal clearance when mounting tapered-bore spherical bearings on a tapered adapter sleeve or shaft.