FAG (Schaeffler) LER53
FAG (Schaeffler)
LER53
Bearing Seal - Labyrinth, Aluminum Material, 2-15/16 in Bore
MI ITEM #02296567
MFR #LER53
Quote Required
This product requires a Quote Request
Bearing Seal - Labyrinth, Aluminum Material, 2-15/16 in Bore
MI ITEM #02296567
MFR #LER53
FAG (Schaeffler) LER53
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Aluminum Material, 2-15/16 in Bore
MI ITEM #02296567
MFR #LER53

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
LER53X0215-A

Specifications

Compatible Bearing Type
Spherical Roller, Spherical Roller
Seal Material
Aluminum, Aluminum
Seal Type
Labyrinth, Labyrinth
Weight
0.42 lbs
Product Type
Bearing Seals
Bearing Type
Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data