Martin 1726
Martin
1726
Open End Wrench - 1/2 x 5/8 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #02302756
MFR #1726
List Price
$28.72
/each
List Price
$28.72
/each
Open End Wrench - 1/2 x 5/8 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #02302756
MFR #1726
Martin 1726
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open End Wrench - 1/2 x 5/8 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #02302756
MFR #1726

Availability:
Factory Order
List Price
$28.72
/each
List Price
$28.72
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1726 WR;OE;DB;CR;1/2X5/8
  • Made in U.S.A

Specifications

Angle of Offset
15 °
Body Material
Alloy Steel, Alloy Steel
Finish/Coating
Chrome Satin, Chrome Satin
Handle Style
Plain
Manufacturer Catalog
Number of Ends
Double End, Double End
Overall Length
6-1/2 in, 6-1/2 in
Wrench Size
1/2 x 5/8 in, 1/2 x 5/8 in
Wrench Type
Angled Head, Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data