Martin 1811A
Martin
1811A
Striking Wrench - 1-7/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302769
MFR #1811A
List Price
$124.45
/each
List Price
$124.45
/each
Striking Wrench - 1-7/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302769
MFR #1811A
Martin 1811A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-7/8 in, Box End, 12 PT, Black Finish, Straight Style
MI ITEM #02302769
MFR #1811A

Availability:
Factory Order
List Price
$124.45
/each
List Price
$124.45
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1811A WR;BX;STK;STR;12P;1-7/8
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

Body Material
Alloy Steel
Finish/Coating
Black, Black
Handle Style
Straight
Head Angle
Straight, Straight
Manufacturer Catalog
Non-Striking End Type
Box End, Box End
Overall Length
11-5/16 in, 11-5/16 in
Socket Shape
12 PT, 12 PT
Wrench Size
1-7/8 in, 1-7/8 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data