CR Seals (SKF) 100X125X12 HMSA10 RG
CR Seals (SKF)
100X125X12 HMSA10 RG
Double Lip Oil Seal - Solid, 100 mm Shaft Dia., 125 mm OD, 12 mm Overall Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336022
MFR #100X125X12 HMSA10 RG
List Price
$26.72
/each
List Price
$26.72
/each
CR Seals (SKF)
100X125X12 HMSA10 RG
Double Lip Oil Seal - Solid, 100 mm Shaft Dia., 125 mm OD, 12 mm Overall Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336022
MFR #100X125X12 HMSA10 RG
CR Seals (SKF) 100X125X12 HMSA10 RG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR Seals (SKF)
100X125X12 HMSA10 RG

Double Lip Oil Seal - Solid, 100 mm Shaft Dia., 125 mm OD, 12 mm Overall Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02336022
MFR #100X125X12 HMSA10 RG

Availability:
In stock
List Price
$26.72
/each
List Price
$26.72
/each
Shipping
Shipping

Overview

Mfr Description
100X125X12 HMSA10 RG DBL GREY NITRILE
  • The rubber outside diameter provides optimized sealing ability in the housing, also at considerable surface roughness or in split housings
  • The beads on the outside diameter provide improved sealing ability and retention in the bore

Specifications

Design Type
HMSA10
Installation Method
Housing press fit
Lubricant Type
Oil or Grease
Seal Type
Rotary shaft seal/Radial shaft seal, Rotary shaft seal/Radial shaft seal
Spring Material
Carbon Steel
Weight
0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data