Pressure Washer - Electric Engine, Hot Water, 2 gal/min Flow Rate, 1500 psi Rated Pressure, 2 hp Rated Power, 19 A Amperage, 120 V Voltage, 50 ft Hose Length
Pressure Washer - Electric Engine, Hot Water, 2 gal/min Flow Rate, 1500 psi Rated Pressure, 2 hp Rated Power, 19 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #02338791
MFR #HSE-1502-0M10
Slide 1 of 1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Electric Engine, Hot Water, 2 gal/min Flow Rate, 1500 psi Rated Pressure, 2 hp Rated Power, 19 A Amperage, 120 V Voltage, 50 ft Hose Length
MI ITEM #02338791
MFR #HSE-1502-0M10
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
HSE-1502-0M10 PRESSURE WASHER, ELECTRI
Specifications
Amperage
19 A
Engine Type
Electric, Electric
Flow Rate
2 gpm, 2 gpm
Frame/Housing Material
Powder Coated Steel
Hose Length
50 ft, 50 ft
Hose Material
Steel Wire-Braided
Overall Height
33 in
Overall Length
34 in
Overall Width
29 in
Rated Power
2 hp
Rated Pressure
1500 psi, 1500 psi
Series/System
HSE, HSE
Voltage
120 V
Water Type
Hot Water, Hot Water
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data