1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Sioux Tools
5055A
Angle Grinder - 20000 rpm Maximum Speed, 4.0 cfm, 0.25 in Inlet, 0.33 hp
MI ITEM #
02340939
MFR #
5055A
List Price
$126.13
/each
Qty
List Price
$126.13
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Pneumatics
Air Powered Tools
Air Angle Grinders
Sioux Tools 5055A
Sioux Tools
5055A
Angle Grinder - 20000 rpm Maximum Speed, 4.0 cfm, 0.25 in Inlet, 0.33 hp
MI ITEM #
02340939
MFR #
5055A
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sioux Tools
5055A
Angle Grinder - 20000 rpm Maximum Speed, 4.0 cfm, 0.25 in Inlet, 0.33 hp
MI ITEM #
02340939
MFR #
5055A
Availability:
In stock
List Price
$126.13
/each
Sign in
for your price
Qty
List Price
$126.13
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
5055A 1/4" RIGHT ANGLE DIE GRINDER BY F
Lockoff lever throttle
Comfort grip
Aluminum housing
Built-in speed regulator
Free speed: 20,000 rpm
Collet size: 1/4"
Air inlet size: 1/4" NPT
Recommended hose size: 3/8" (10 mm)
Air consumption: 4.0 cfm (113 l/s) avg, 16.0 cfm (452 l/s) maximum
Show More
Specifications
Maximum Speed
20000 rpm
Air Consumption @ Load
4.0 cfm
Inlet Size
0.2500 in - 1/4 in
Horsepower
0.33 hp
Overall Length
5.50 in
Tool Weight
1.10 lbs
Material
Aluminum
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more