Williams Tools CC-412C
Williams Tools
CC-412C
C Clamp - Regular Duty, 0 in Minimum Opening, 12 in Maximum Opening, Deep Throat Style, 6-1/2 in Throat Depth
MI ITEM #02341471
MFR #CC-412C
List Price
$306.61
/each
List Price
$306.61
/each
C Clamp - Regular Duty, 0 in Minimum Opening, 12 in Maximum Opening, Deep Throat Style, 6-1/2 in Throat Depth
MI ITEM #02341471
MFR #CC-412C
Williams Tools CC-412C
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 12 in Maximum Opening, Deep Throat Style, 6-1/2 in Throat Depth
MI ITEM #02341471
MFR #CC-412C

Availability:
Factory Order
List Price
$306.61
/each
List Price
$306.61
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CC-412C DEEP THROAT C-CLAMPS WITH COPPER

Specifications

Application Strength
Regular Duty, Regular Duty
Maximum Clamping Pressure
9500 lb, 9500 lb
Maximum Opening Capacity
12 in, 12 in
Minimum Opening Capacity
0 in, 0 in
Screw Diameter
7/8 in, 7/8 in
Screw Finish/Coating
Copper Plated
Throat Depth
6-1/2 in, 6-1/2 in
Throat Depth Style
Deep, Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data