Dynaquip Controls Inc 145750.02
Dynaquip Controls Inc
145750.02
Solenoid Valve - Female, 24 V ac
MI ITEM #02342326
MFR #145750.02
Quote Required
This product requires a Quote Request
Solenoid Valve - Female, 24 V ac
MI ITEM #02342326
MFR #145750.02
Dynaquip Controls Inc 145750.02
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, 24 V ac
MI ITEM #02342326
MFR #145750.02

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
145750.02 SOLENOID PILOT 24 VAC

Specifications

Actuation
Piloted Solenoid
Port 1 Size/Type
1/2 in NPT
Port Gender
Female
Solenoid Electrical Entry
Conduit, Conduit
Solenoid Supply Voltage
24 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data