Motion
4 EB SP

KOP-FLEX
4 EB SP

2274223 Gear Coupling Component - Stop Plate, Coupling Size: 4, H Series
MI ITEM #02355682
MFR #4 EB SP
Your Price$2,290.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 EB SP

2274223 Gear Coupling Component - Stop Plate, Coupling Size: 4, H Series
MI ITEM #02355682
MFR #4 EB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,290.18/each(List $2,748.21)

Overview

Mfr description
4 EB SP
  • Used with couplings with more slide than conventional applications

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    4
  • Series
    Fast, Series H, Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Compatible Part Number
    4H EB SSFF FB, 4H EB SSFF
  • Compatible Sleeve Type
    Slide
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384915907
  • UPC_NO
    662384915907
  • Manufacturer Product Page
  • Weight
    6.42 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text