Motion
1VP2558

TB WOODS
1VP2558

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.6250 in Bore, 2.5800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #02372045
MFR #1VP2558
Your Price$91.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
1VP2558

Variable Pitch Pulley - VP Series, 1 Groove, 3L/O/4L/A/5L/B/5V Belt Section Size, 0.6250 in Bore, 2.5800 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #02372045
MFR #1VP2558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.94/each(List $97.90)

Overview

Mfr description
1VP25X5/8 FHP ADJ SHV

Specifications

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B, O
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.6250 in
  • Minimum Pitch Diameter
    1.73 (3L/O) in
  • Maximum Pitch Diameter
    2.46 (3L/O) in
  • Outside Diameter
    2.5800 in
  • Series
    VP
  • Length Through Bore
    1.59 in
  • Material
    Cast Iron
  • Keyway Size
    3/16 x 3/32 in
  • UPC_NO
    698672018999
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text