Motion
H3003
Keyless Bushings - 9.6730 in ID, 5.9840 in LTB
MI ITEM #02376334
MFR #H3003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 9.6730 in ID, 5.9840 in LTB
MI ITEM #02376334
MFR #H3003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3003 300-30 SHRINK DISC

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    374371 ft-lbs
  • Screw Size
    M20x120
  • Manufacturer Product Page
  • Installation Torque
    362 ft-lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    H3003
  • Weight
    308.000 lbs
  • UPC_NO
    662345045827
  • Bore Diameter
    9.6730 in
  • Bolt Circle Diameter
    14.3300 in
  • Bore Size
    11.8110 in
  • Bolt Size
    M20 x 120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text