Motion
T82210
Keyless Bushings - B800 Series, 2.6250 in ID, 3.5430 in OD, 3.7800 in LTB
MI ITEM #02376586
MFR #T82210
List Price$995.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B800 Series, 2.6250 in ID, 3.5430 in OD, 3.7800 in LTB
MI ITEM #02376586
MFR #T82210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.76/each for your price

Overview

Mfr description
T82210 B800 2-5/8" KEYLESS LOCKING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    33559 lbf
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    3671 ft lb
  • Maximum Transmitted Thrust
    33559 lbs
  • Number Of Locking Screws
    9
  • Screw Size
    M10 x 25
  • Hub Contact Pressure
    9817 psi
  • Overall Length
    3.7800 in
  • Series
    B800
  • Manufacturer Product Page
  • Installation Torque
    60 ft lb
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T82210
  • Weight
    7.000 lbs
  • UPC_NO
    662345061872
  • Bore Diameter
    2.6250 in
  • Bore Size
    2.6250 in
  • Bolt Size
    M10 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text