Williams Tools CC-408S
Williams Tools
CC-408S
C Clamp - Regular Duty, 0 in Minimum Opening, 8 in Maximum Opening, Deep Throat Style, 5-3/16 in Throat Depth
MI ITEM #02379284
MFR #CC-408S
List Price
$180.64
/each
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
C Clamp - Regular Duty, 0 in Minimum Opening, 8 in Maximum Opening, Deep Throat Style, 5-3/16 in Throat Depth
MI ITEM #02379284
MFR #CC-408S
Williams Tools CC-408S
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 8 in Maximum Opening, Deep Throat Style, 5-3/16 in Throat Depth
MI ITEM #02379284
MFR #CC-408S

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CC-408S C-CLAMP, STANDARD SCREW, 8
  • Black threaded screw with T-handle
  • Drop-forged and heat-treated for maximum strength and greater rigidity
  • I-beam design for extra strength
  • Highly resistant to “springing”

Specifications

Application Strength
Regular Duty, Regular Duty
Maximum Clamping Pressure
6900 lb, 6900 lb
Maximum Opening Capacity
8 in, 8 in
Minimum Opening Capacity
0 in, 0 in
Screw Diameter
3/4 in, 3/4 in
Screw Finish/Coating
Plain
Throat Depth
5-3/16 in, 5-3/16 in
Throat Depth Style
Deep, Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data