DuPont 4012150
DuPont
4012150
Molykote L-1368FM Synthetic Blend Hydraulic Oil - Food Grade, 15.7 kg, Pail, 68 ISO Grade
MI ITEM #02385133
MFR #4012150
Quote Required
This product requires a Quote Request
DuPont
4012150
Molykote L-1368FM Synthetic Blend Hydraulic Oil - Food Grade, 15.7 kg, Pail, 68 ISO Grade
MI ITEM #02385133
MFR #4012150
DuPont 4012150
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DuPont
4012150

Molykote L-1368FM Synthetic Blend Hydraulic Oil - Food Grade, 15.7 kg, Pail, 68 ISO Grade
MI ITEM #02385133
MFR #4012150

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
L-1368FG SYN BLND OIL,KG,15.7KG-PAIL
  • High performance industrial hydaulic oils

Specifications

Additives Included
Anti-Oxidation
Certification
NSF H1
Composition
Mineral
Container Size
15.7 kg, 15.7 kg
Food Grade
Food Grade
ISO Grade
68, 68
Manufacturer Catalog Number
4012150, 4012150
Oil Type
Hydraulic Oil
Product Line
Molykote®
Viscosity
68.2 cSt @ 40°C, 75.6 SUS @ 100°F
Weight
34.60 lbs, 34.60 lbs
Product Type
Machine Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data