Motion
LRT455030
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #02386286
MFR #LRT455030
List Price$64.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm Bore, 50 mm OD
MI ITEM #02386286
MFR #LRT455030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.54/each for your price

Overview

Mfr description
LRT455030 INNER RACE

Specifications

  • Bore Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Dynamic Load Capacity
    57700 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT455030
  • Weight
    0.20 lb
  • Max Rpm
    8000 rpm
  • Overall Width
    30.5 mm
  • Static Load Capacity
    104000 N
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT455030 is a needle roller bearing inner ring with a 45 mm bore diameter, 50 mm outside diameter, 30.5 mm overall width, and 0.20 lb weight, built for machinery requiring extended-width needle roller bearing support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text