34018

Loctite
34018

Gasket Sealant - Paste, Black Color, 1/2 oz, Tube
MI ITEM #02391415
MFR #34018
List Price$7.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Loctite
34018

Gasket Sealant - Paste, Black Color, 1/2 oz, Tube
MI ITEM #02391415
MFR #34018

Availability:
Limited Inventory
Your Price$7.55/each(List $10.05)
Shipping

Overview

Mfr description
274809 34018 598 BLACK RTV 0.5OZ TB

Specifications

  • Application
    Gaskets
  • Base Type
    Silicone
  • Chemical Base
    Oxime Silicone
  • Color
    Black
  • Container Type
    Tube
  • Fixture Time
    30 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Max Pressure
    0.62 MPa
  • Operating Temperature Range
    -75 to +625 °F
  • Package Size
    1/2 oz
  • Package Type
    Tube
  • Product Form
    Paste
  • Specific Gravity
    1.3
  • Standards Met
    ABS, CFIA
  • Substrate
    Oil Pans, Valve Covers, Timing Gear Covers, Differential Covers
  • Type
    Solvent Based

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text