Loctite 83319
Loctite
83319
Hysol Hot Melt Glue - 10 in, Open Time: 20 s, Package Size: 32 lb
MI ITEM #02391572
MFR #83319
List Price
$3,280.58
/each
List Price
$3,280.58
/each
Hysol Hot Melt Glue - 10 in, Open Time: 20 s, Package Size: 32 lb
MI ITEM #02391572
MFR #83319
Loctite 83319
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hysol Hot Melt Glue - 10 in, Open Time: 20 s, Package Size: 32 lb
MI ITEM #02391572
MFR #83319

Availability:
Factory Order
List Price
$3,280.58
/each
List Price
$3,280.58
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
420371 83319 HYS. 7802 S.STICK 10" 32LB

Specifications

Material Compatibility
Plastic, Metal
Color
Yellow
Product Form
Stick
Heat Resistance
+240 °F
Open Time
20 s
Package Size
32 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data