Motion
9370HS
Honey Grip® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Kevlar Liner
MI ITEM #02393572
MFR #9370HS
List Price$13.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honey Grip® Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Kevlar Liner
MI ITEM #02393572
MFR #9370HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.79/pr for your price

Overview

Mfr description
9370HS REG KEVLAR HONEYGRIP
  • Dupont™ Kevlar® fiber for high tensile strength relative to its weight—up to five times stronger than steel
  • PVC Honeygrip coating on both sides for excellent grip
  • Will not melt, ignite or conduct electricity
  • Machine washable

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    PVC
  • Coating Outer Shell Coverage
    Pattern Both Sides
  • Hand Type
    Pair
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Length
    9.75 in
  • Standards Met
    ASTM F 1790-97
  • UPC_NO
    30451439370737
  • Manufacturer Product Page
  • Description Keyword
    PVC Pattern Both Sides
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text