Motion
05024
Lectra-Motive® Electric Parts Cleaner, 55 Gal
MI ITEM #02421111
MFR #05024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lectra-Motive® Electric Parts Cleaner, 55 Gal
MI ITEM #02421111
MFR #05024

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
05024 ELECTRIC PARTS CLEANER 55GAL
  • Dissolves grease, oil dirt and wax
  • Leaves no residue
  • Non-flammable
  • Zero VOC
  • Restricted from sale in CA

Specifications

  • Form
    Liquid
  • Container Type
    Drum
  • Flammability
    Not Flammable
  • Scent
    Irritating
  • Product Types
    Electric Parts Cleaner
  • Concentration
    Ready-to-Use
  • Dielectric Strength
    37,500 V
  • Appearance
    Colorless Liquid
  • Base Type
    Chlorinated
  • Container Size/Type
    55 Gallon Drum
  • Flash Point
    None
  • Freezing Point
    -8°F
  • Shelf Life
    10 yr
  • Specific Gravity
    1.62
  • VOC Content
    0
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254050249
  • ECCN
    EAR99
  • Boiling Point
    250°F
  • KB Value
    95
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Weight
    775 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text