Overview
Mfr description
DW2040 #10 SLOTTED 3-1/2 POWER BIT
- Shock-resistant tool steel for maximum durability
- Snub nose design for ideal fitment
- Advanced hardening process provides maximum durability
Specifications
- Individual Bit Or Bit SetIndividual Bit
- Bit Tip StyleSlotted
- Bit Tip Size#10
- Tamper ResistantNot Tamper-Resistant
- Double EndedSingle-Ended
- Overall Length3-1/2 in
- Ball EndStraight End
- Manufacturer Upc Number028874020405
- UPC_NO028874020405
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data