Motion
DW4712

DEWALT
DW4712

Cut-off Wheel - 7.0000 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424861
MFR #DW4712
List Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4712

Cut-off Wheel - 7.0000 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424861
MFR #DW4712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.48/each for your price

Overview

Mfr description
DW4712 ABRASIVE BLADE
  • High Performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
  • Thinner kerf to increase speed of cut while minimizing dust

Specifications

  • Includes
    (1) Diamond Blade
  • Product Types
    Turbo Blade
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    8700 rpm
  • Manufacturer Upc Number
    028874047129
  • UPC_NO
    028874047129
  • Weight
    0.85 lbs
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Warranty
    1 mon
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text