1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Justrite Manufacturing Company LLC
1640
Spill Pallet - Plastic, 8000 lb Load Capacity, 132 gal Sump Capacity, Forkliftable
MI ITEM #
02427201
MFR #
1640
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
Justrite Manufacturing Company LLC 1640
Justrite Manufacturing Company LLC
1640
Spill Pallet - Plastic, 8000 lb Load Capacity, 132 gal Sump Capacity, Forkliftable
MI ITEM #
02427201
MFR #
1640
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Justrite Manufacturing Company LLC
1640
Spill Pallet - Plastic, 8000 lb Load Capacity, 132 gal Sump Capacity, Forkliftable
MI ITEM #
02427201
MFR #
1640
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
1640 4 DRUM PALLET
Specifications
Approval Listing/Regulations
EPA 40 CFR 264.175, SPCC
Dimensions
52.5000 in - 52-1/2 in
Drain
Includes Drain, Includes Drain
Forkliftable
Forkliftable
Height
13-3/4 in
Length
51 in
Load Capacity
8000 lbs
Material
Plastic
Number of Drums
4, 4
Storage Direction
Vertical
Sump Capacity
132 gal, 132 gal
Type
Pallet, Pallet
Width
52-1/2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Justrite NoTrax Matting
Ergonomic matting designed for anti-fatigue, heavy traffic, anti-slip, floor protection, insulation, and modular systems.
Justrite NoTrax Switchboard
Justrite 830 No Trax Switchboard Corrugated Matting. Switchboard Matting is a non-conductive floor matting providing safety when working with electricity.
Justrite Ergo Trax
Justrite Ergo Trax modular floor matting engineered to meet the toughest requirements of today's industrial applications.
Justrite De-Flex Modular Matting
Justrite De-Flex Modular Matting. The Ultimate Matting Solution for Durability, Comfort, and Safety.
MORE RESOURCES
Justrite Cushion-Ease Series
Justrite Cushion-Ease Series Modular Floor Mats.
Justrite Aerospace Safety
Justrite Safety Group. Safety products for the Aerospace work-floor including safety cabinets, ergonomic floor matting, cable protectors, aviation wheel chocks, secondary spill containment, oily waste cans & drum lids, emergency shower & eye wash, signage, and safety tape.
See all resources