Motion
1781
Clearance Bar, Length: 77", Diameter: 7", Color: High-Visibility Yellow, Material: Polyethylene, Weight: 9lb
MI ITEM #02427234
MFR #1781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clearance Bar, Length: 77", Diameter: 7", Color: High-Visibility Yellow, Material: Polyethylene, Weight: 9lb
MI ITEM #02427234
MFR #1781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1781 CONTROL PANEL STAND

Specifications

  • Length
    77 in
  • Diameter
    7 in
  • Color
    High Visibility Yellow
  • Material
    Polyethylene
  • Number Of Reflective Stripes
    0
  • Weight
    9 lbs
  • Includes
    Eye Bolts
  • Manufacturer Upc Number
    048441001149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text