Overview
Mfr description
U2-26-SX5 2 GAL TYPE II SFTY CAN
Specifications
- TypeType II
- Capacity2-1/2 gal.
- MaterialGalvanized Steel
- ColorRed
- Includes Funnel HoseHose Included
- Fluid CompFlammables
- Height9-1/2 in
- Can Diameter11-1/4 in
- Approval Listing Regulations1926.152, FM, NFPA Code 30, OSHA 29 CFR 1910.106, UL, ULC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data