Overview
Mfr description
611 71:1 REDUCTION BLOCK SET
Specifications
- Reducer TypeCycloidal
- Ratio227:1
- Actual Ratio227:1
- Reduction227:1
- Case Size4A110, 4A115
- Gearbox Component TypeReduction Kit
- Input StyleInput Kit
- Nominal Ratio227:1
- SeriesCyclo BBB4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data