1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
H K Porter
0690TN
7-1/2" OAL, 1/4" Capacity, Cable Cutter 3/4" Jaw Length x 7/16" Jaw Width, Oval Head, Cushion Handle
MI ITEM #
02438889
MFR #
0690TN
List Price
$84.90
/each
Qty
List Price
$84.90
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
H K Porter 0690TN
H K Porter
0690TN
7-1/2" OAL, 1/4" Capacity, Cable Cutter 3/4" Jaw Length x 7/16" Jaw Width, Oval Head, Cushion Handle
MI ITEM #
02438889
MFR #
0690TN
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H K Porter
0690TN
7-1/2" OAL, 1/4" Capacity, Cable Cutter 3/4" Jaw Length x 7/16" Jaw Width, Oval Head, Cushion Handle
MI ITEM #
02438889
MFR #
0690TN
Availability:
In stock
List Price
$84.90
/each
Sign in
for your price
Qty
List Price
$84.90
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
0690TN CUTTER, POCKET-WIRE ROPE 7IN
Top-quality, pocket-size cutter
Shear-cut blades
Formed steel handle with cushion grip
Excellent cutter for 3/16" hard wire rope or cable, 1/4" soft wire rope or cable, piano wire, or aircraft cable
NEVER use any H.K. Porter cutters on energized circuits, wire, or cable!
Show More
Specifications
Additional Information
Standard
Capacity
1/4 in, 1/4 in
Cutter Style
Standard
Features
Standard Handle
Handle Color
Red
Handle Material
Cushion
Head Style
Oval
Insulated
Non-Insulated, Non-Insulated
Jaw Length
3/4 in, 3/4 in
Jaw Thickness
15/32 in, 15/32 in
Jaw Width
7/16 in, 7/16 in
Overall Length
7-1/2 in, 7-1/2 in
Overall Length Range
6" - 8.9"
PSC Code
5110
Type
Cable Cutter, Cable Cutter
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data