Walter Surface Technologies 53-E 102
Walter Surface Technologies
53-E 102
X Force Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02454141
MFR #53-E 102
Quote Required
This product requires a Quote Request
X Force Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02454141
MFR #53-E 102
Walter Surface Technologies 53-E 102
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X Force Lubricant - 13-1/2 oz, Aerosol Can, Gray Color
MI ITEM #02454141
MFR #53-E 102

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard

Overview

Mfr Description
53E102 OPEN GEAR LUBE

Specifications

Application
General Purpose
Color
Gray
Composition
Butane, Propane, Isobutane
Container Size
13-1/2 oz, 13-1/2 oz
Temperature Range
-4 to +356 °F, -4 to +356 °F
Type
Lubricant, Lubricant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data