MI-T-M Corporation CW-4004-3MV0
MI-T-M Corporation
CW-4004-3MV0
Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457493
MFR #CW-4004-3MV0
Quote Required
This product requires a Quote Request
Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457493
MFR #CW-4004-3MV0
MI-T-M Corporation CW-4004-3MV0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457493
MFR #CW-4004-3MV0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CW-4004-3MV0 PRESS. WASHER, GAS

Specifications

Engine Type
Gas, Gas
Flow Rate
4 gpm, 4 gpm
Hose Length
50 ft, 50 ft
Overall Height
30 in
Overall Length
46 in
Overall Width
28 in
Rated Pressure
4000 psi, 4000 psi
Series/System
CW Premium, CW Premium
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data