1-800-526-9328Support Center
Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M Corporation
JP-3003-0MRB

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 3000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457574
MFR #JP-3003-0MRB

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
JP-3003-0MRB PRESS. WASHER, GAS

Specifications

  • Engine Type
    Gas
  • Flow Rate
    3 gpm
  • Frame Housing Material
    Powder-Coated Steel
  • Hose Length
    50 ft
  • Overall Height
    24-1/2 in
  • Overall Length
    40 in
  • Overall Width
    22-1/2 in
  • Rated Pressure
    3000 psi
  • Series/System
    JP
  • Water Type
    Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text