MI-T-M Corporation MB-4822
MI-T-M Corporation
MB-4822
Gray Steel Lockable Gang Box, Length: 48", Depth: 22", Height: 22", Finish/Coating: Powder Coated
MI ITEM #02457587
MFR #MB-4822
Quote Required
This product requires a Quote Request
Gray Steel Lockable Gang Box, Length: 48", Depth: 22", Height: 22", Finish/Coating: Powder Coated
MI ITEM #02457587
MFR #MB-4822
MI-T-M Corporation MB-4822
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gray Steel Lockable Gang Box, Length: 48", Depth: 22", Height: 22", Finish/Coating: Powder Coated
MI ITEM #02457587
MFR #MB-4822

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MB-4822 JOB SITE TOOL BOXES

Specifications

Color
Gray
Depth
22 in, 22 in
Finish/Coating
Powder Coated
Lockable
Lockable, Lockable
Material
Steel
Rolling
Non-Rolling, Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data