Motion
FP759/1DP
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Universal Size
MI ITEM #02458789
MFR #FP759/1DP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Quick-Connect Leg Strap, Universal Size
MI ITEM #02458789
MFR #FP759/1DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FP759/1DP HARNESS VEST STYLE
  • Used for fall arrest protection
  • One sliding back D-ring
  • Pass-through leg connectors
  • Adjustable shoulder straps and a chest strap can be positioned in the optimum location for the user
  • Sub-pelvic strap adds comfort and helps distribute the forces generated in a fall
  • Proven polyester webbing provides UV protection and chemical resistance
  • Classification: Fall Arrest A
  • Engineered to meet or exceed applicable ANSI and OSHA requirements and are CSA certified

Specifications

  • Style Application
    Vest-Style
  • Size
    Universal
  • D Ring Locations
    Back
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Polyester Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Padding Or Lining
    No Padding
  • Standards Met
    ANSI, CSA, OSHA
  • Stretch Construction
    Non-Stretch
  • Shoulder Strap Buckle
    Friction
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text