Overview
Mfr description
ELA240/3 L/OUT TAG,DO NOT OPER,SIDE 3
Specifications
- Tag Or LabelTag
- LanguageEnglish
- Message (Front)Danger Equipment Lockout - Do Not Operate Electricians At Work
- MaterialStyrene
- Thickness20 mil
- Grommet MaterialNo Grommet
- IncludesTie Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data