Overview
Mfr description
ELA245G/1 L/OUT TAG,DO NOT OPER,SIDE 1
Specifications
- Tag Or LabelTag
- LanguageEnglish
- Message (Front)Danger Equipment Lockout - Do Not Operate Electrical Department
- MaterialStyrene
- Thickness20 mil
- IncludesTie Wrap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data