1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
North by Honeywell
3KA
Keyed Padlock - Open Shackle, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459611
MFR #
3KA
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Lockout-Tagout
Padlocks, Cables and Key Control
Keyed Padlocks
North by Honeywell 3KA
North by Honeywell
3KA
Keyed Padlock - Open Shackle, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459611
MFR #
3KA
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North by Honeywell
3KA
Keyed Padlock - Open Shackle, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459611
MFR #
3KA
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
3KA PADLOCK 1-1/4 BODY-BLUE
Specifications
Body Material
Steel
Body Width
1-1/2 in, 1-1/2 in
Covered Body or Bumpers
No Cover or Bumpers, No Cover or Bumpers
Finish/Coating
Laminated, Laminated
Key Type
Keyed Alike, Keyed Alike
Series
3
Shackle Material
Steel
Type
Open Shackle Padlock, Open Shackle Padlock
Vertical Clearance
1.0000 in - 1 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
2019 Catalogue de produits de sécurité
Protégez vos actifs les plus précieux