1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
North by Honeywell
410GRN
Keyed Padlock - Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459653
MFR #
410GRN
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Safety
Lockout-Tagout
Padlocks, Cables and Key Control
Keyed Padlocks
North by Honeywell 410GRN
North by Honeywell
410GRN
Keyed Padlock - Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459653
MFR #
410GRN
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North by Honeywell
410GRN
Keyed Padlock - Shackle Diameter: 1-1/2 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #
02459653
MFR #
410GRN
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
410GRN PADLOCK, GREEN
Specifications
Body Material
Steel
Body Width
1-1/2 in, 1-1/2 in
Color
Green
Covered Body or Bumpers
One Bumper, One Bumper
Horizontal Clearance
1.7500 in - 1-3/4 in
Key Type
Grand Master Keyed, Grand Master Keyed
Resistance Features
Chemical Resistant
Shackle Diameter
1.5000 in - 1-1/2 in
Shackle Material
Steel
Standards Met
OSHA
Vertical Clearance
3.2500 in - 13/4 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
2019 Catalogue de produits de sécurité
Protégez vos actifs les plus précieux