Motion
LSE106F
Departmental Complete Lockout Station-Incl (20) 3D, (4) ELA290, (6) R60ML
MI ITEM #02459719
MFR #LSE106F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Departmental Complete Lockout Station-Incl (20) 3D, (4) ELA290, (6) R60ML
MI ITEM #02459719
MFR #LSE106F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LSE106F LOCKOUT STATION, DEPARTMENTAL

Specifications

  • Type
    Station
  • Equipped Or Empty
    Equipped
  • Height
    21 in
  • Width
    29 in
  • Kit Type
    Assortment of Lockouts
  • Language
    English
  • Padlock Key Type
    Keyed Different
  • Color
    Yellow
  • Number Of Document Holders
    0
  • Cover Type
    Open
  • Total Capacity
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text