Motion
27140
Parts Twin-Chamber Rinse Tank - Steel, 8 gal Tank Capacity, 24 in Overall Width, Red Color
MI ITEM #02473449
MFR #27140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parts Twin-Chamber Rinse Tank - Steel, 8 gal Tank Capacity, 24 in Overall Width, Red Color
MI ITEM #02473449
MFR #27140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27140 8 GAL 2-COMPARTMENT RINSE TAN

Specifications

  • Parts Washer Type
    Twin-Chamber Rinse Tank
  • Body Material
    Steel
  • Tank Capacity
    8 gal (US)
  • Overall Width
    24 in
  • Color
    Red
  • Tank Depth
    8-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text