Motion
7000-16-16-SS
7000-16-16-SS MJIC-MBSPT
MI ITEM #02479046
MFR #7000-16-16-SS
List Price$325.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7000-16-16-SS MJIC-MBSPT
MI ITEM #02479046
MFR #7000-16-16-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.06/each for your price

Overview

Mfr description
7000-16-16-SS MJIC-MBSPT

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-11
  • End 1 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 1 Size
    1 in
  • End 1 Thread
    1-5/16-12 UN, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered, Male JIC
  • End 2 Size
    1 in
  • End 2 Thread
    1-5/16-12 UN, R - 1-11
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    58.4
  • Hex Body
    35.0
  • Series
    7000
  • Thread Depth
    21.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text