Motion
06UBBJ3A20.A C ULTRAMITE

FALK
06UBBJ3A20.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 06 Reducer Size, Triple, 20.27:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484001
MFR #06UBBJ3A20.A C ULTRAMITE
List Price$10,420.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
06UBBJ3A20.A C ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Helical Gear Type, 06 Reducer Size, Triple, 20.27:1 Ratio, Left Output Direction, 0.7500 in Input Dia., C-Face Coupled Input, 1.5000 in Output Dia., Hollow Shaft Output , 182TC, 184TC Frame
MI ITEM #02484001
MFR #06UBBJ3A20.A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,420.65/each for your price

Overview

Mfr description
06UBBJ3A20.A C ULTRAMITE 20.27:1

Specifications

  • Bevel Gear Type
    Helical
  • Manufacturer Reducer Size
    06
  • Reduction
    Triple
  • Ratio
    20.27:1
  • Output Direction
    Left
  • Input Type
    C-Face Coupled
  • Input Size
    0.7500 in
  • Output Type
    Hollow Shaft
  • Output Size
    1.5000 in
  • NEMA / IEC Frame Size
    182TC, 184TC
  • Max Input Horsepower
    16.500 hp @ 3500 rpm
  • Maximum Output RPM
    175.000 @ 3500 rpm input
  • Maximum Output Torque
    7320 in-lbs @ 870 rpm
  • Housing Material
    Cast Iron
  • Lubrication
    Standard Mineral
  • Housing Dimensions
    12.56 x 6.69 x 9.17 in
  • Housing Height
    9.1700 in
  • Housing Width
    6.6900 in
  • Housing Length
    12.5600 in
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934217647
  • Sealing Type
    Double
  • Weight
    102.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text