Motion
CHHJ-6140Y-6 215TC

SUMITOMO DRIVE TECH
CHHJ-6140Y-6 215TC

06:1 Reduction, 6:1 Ratio, Foot Mount
MI ITEM #02490440
MFR #CHHJ-6140Y-6 215TC
Your Price$5,714.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6140Y-6 215TC

06:1 Reduction, 6:1 Ratio, Foot Mount
MI ITEM #02490440
MFR #CHHJ-6140Y-6 215TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,714.18/each(List $6,857.02)

Overview

Mfr description
CHHJ-6140Y-6 215TC REDUCER & ADAPTER

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Reduction
    06:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    215TC
  • Case Size
    6140
  • Maximum Output Torque
    68200 N-m;603620
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text