Motion
K81136-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 225 mm OD, Brass Cage
MI ITEM #02494598
MFR #K81136-M
List Price$3,848.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 225 mm OD, Brass Cage
MI ITEM #02494598
MFR #K81136-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,848.38/each for your price

Overview

Mfr description
K81136-M/+6-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Brass
  • Max Rpm
    1400 rpm
  • Compatible Washers
    WS81136
  • Series
    K811
  • UPC_NO
    4047643148276
  • Weight
    3.85 lbs
  • Radial Static Load Capacity
    290000 lbf
  • Radial Dynamic Load Capacity
    76000 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text