Motion
OLF-5-S-120-L60-N5DM002-E/12

HYDAC CORP
OLF-5-S-120-L60-N5DM002-E/12

02068065 Portable Offline Filtration System - 2 micron Filter Rating, 1.6 gpm Max Flow Rate, 700 sus Max Viscosity
MI ITEM #02501753
MFR #OLF-5-S-120-L60-N5DM002-E/12
List Price$4,968.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
OLF-5-S-120-L60-N5DM002-E/12

02068065 Portable Offline Filtration System - 2 micron Filter Rating, 1.6 gpm Max Flow Rate, 700 sus Max Viscosity
MI ITEM #02501753
MFR #OLF-5-S-120-L60-N5DM002-E/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,968.09/each for your price

Overview

Mfr description
OLF-5-S-120-L60-N5DM002-E/12

Specifications

  • Filter Rating
    2 micron
  • Maximum Flow Rate
    1.6 gpm
  • Maximum Viscosity
    700 sus
  • Number Of Stages
    1
  • Seal Material
    Nitrile
  • Element Material
    Fiberglass
  • Fluid Comp
    Mineral Oil, Oil
  • Overall Height
    538 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text