Motion
SSE1000 2.938 10 SPRING MM

NEXEN GROUP
SSE1000 2.938 10 SPRING MM

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02505358
MFR #SSE1000 2.938 10 SPRING MM
List Price$5,000.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SSE1000 2.938 10 SPRING MM

Shaft Mounted Brake - Spring/Air, Straight Bore Type, 1/8 BSPT Port Size, 1800 rpm Max, Black Oxide Finish, High Coefficient Facing
MI ITEM #02505358
MFR #SSE1000 2.938 10 SPRING MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,000.89/each for your price

Overview

Mfr description
822572 SSE1000 2.938 BORE,10

Specifications

  • Engagement/Release
    Spring/Air
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    2.9375 in
  • Port Size
    1/8 BSPT
  • Max Rpm
    1800 rpm
  • Finish
    Black Oxide
  • Brake Facing Type
    High Coefficient
  • Max Static Brake Torque
    418 N-m
  • Function
    Stopping & Holding
  • Shaft Inertia
    826.00 kg/cm²
  • Open Or Enclosed Design
    Open
  • Brake Facing Edge Color Code
    Purple
  • Overall Length
    138 mm
  • Overall Diameter
    302 mm
  • Approximate Brake Facing Life
    3729 kW/hr
  • Brake Facing Effective Area
    324 cm²
  • Max Brake Continuous Thermal Diss
    2.23 kW
  • Brake Heat Sink Capacity
    271000 Joule
  • Brake Peak Thermal Input Rate
    33.60 kW
  • Brake Response Factor
    0.398
  • Max Pressure
    6.5 bar
  • Minimum Release Pressure
    6 bar
  • Ratings
    CE and RoHS
  • Rebuild Kits
    822570, 822571
  • Facing Kit
    827574
  • Other Accessories
    825500 (Torque Pin Bracket)
  • Recommended Control Kits
    940012,940011,940012,940017
  • Guards
    828200
  • Additional Details
    Consult nexen for use in cyclic applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Instruction Manual
  • UPC_NO
    662284253765
  • Model
    SSE-1000
  • Weight
    73.00 lbs
  • Product Type
    Pneumatic Shaft Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text