Motion
STB940 1.938

NEXEN GROUP
STB940 1.938

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.9375 in Bore
MI ITEM #02505484
MFR #STB940 1.938
Your Price$3,543.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
STB940 1.938

STB940 Tension Control Brake - Open Design, Air Engaged, Release Spring, Straight Bore Type, 1.9375 in Bore
MI ITEM #02505484
MFR #STB940 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,543.42/each(List $4,252.10)

Overview

Mfr description
927207 STB940 BRAKE,TENSION,1.938 BORE
  • STB 940 brakes allow superior torque control for your web
  • Three different sized piston sets can be actuated singly or in any combination for a large number of torque-to-air pressure ranges
  • The ventilated rotor creates an airflow path that draws cooler ambient air into the center of the rotor
  • The flow path directs air past the interface and dissipates heat radially away from the unit

Specifications

  • Open Or Enclosed Design
    Open
  • Engagement/Release
    Air/Spring
  • Bore Type
    Straight
  • Bore Style
    Bore to Size
  • Bore Size Range
    1.9375 in
  • Max Rpm
    2400 rpm
  • Max Brake Continuous Thermal Diss
    3.00 hp
  • Finish
    Machined Aluminum
  • Mounting Configuration
    Shaft Mounted
  • Brake Series
    STB940
  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Function
    Tensioning
  • Brake Facing Type
    Standard Coefficient
  • Shaft Inertia
    102.24 lb/in²
  • Overall Length
    4.93 in
  • Overall Diameter
    10.02 in
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    482 hp/hr
  • Brake Facing Effective Area
    13.3 in²
  • Max Dynamic Torque Small Pistons
    597 in
  • Max Dynamic Torque Medium Pistons
    755 in
  • Max Dynamic Torque Large Pistons
    932 in
  • Max Dynamic Torque With All Calipers
    2284 in
  • Max Pressure
    85 psi
  • Min Engagement Pressure
    1 psi
  • Engagement
    Air
  • Release
    Spring
  • Ratings
    CE, and RoHS
  • Rebuild Kits
    927208
  • Facing Kit
    927209
  • Guards
    927210
  • Controllers
    964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
  • Control Accessories
    944901 (3 Way Valve), 940021 (Control Panel Kit, 940011 (Control Kit -3 Way N.O.), 940012 (Control Kit -3 Way N.C.)
  • Additional Details
    STB Medium Duty Air Cooled Tension Control Brake, with up to 3 hp thermal capacity.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284234146
  • Weight
    32.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text