Motion
EMB-130-19 IEC-80 FRAME

NEXEN GROUP
EMB-130-19 IEC-80 FRAME

EMB 130-19 Flange Mounted Brake - Spring/Air, 19 mm Bore Size, 10000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
MI ITEM #02506453
MFR #EMB-130-19 IEC-80 FRAME
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
EMB-130-19 IEC-80 FRAME

EMB 130-19 Flange Mounted Brake - Spring/Air, 19 mm Bore Size, 10000 rpm Max, 1/8 BSPT Port Size, Black Acrylic Paint Finish
MI ITEM #02506453
MFR #EMB-130-19 IEC-80 FRAME

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
964910 EMB-130-19,IEC-80 FRAME
  • The Nexen flange mounted EMB spring-set motor brake is designed for 1/2—20 HP NEMA C-faced motors
  • This power off brake is ideal for use in cycling, emergency stopping and holding applications
  • Low wear rate on the friction material combined with high thermal capabilities make this Motor Brake ideal for dynamic stopping applications
  • Spring-set, pneumatic released brakes run cooler and last longer than electrical spring-set brakes

Specifications

  • Engagement/Release
    Spring/Air
  • Frame Size
    80
  • Max Rpm
    10000 rpm
  • Port Size
    1/8 BSPT
  • Finish
    Black Acrylic Paint
  • Brake Series
    EMB Series
  • Min Static Brake Torque
    45 N-m
  • Function
    Stopping and Holding
  • Mounting Configuration
    Flange Mounted
  • Approximate Engagement Response Time
    30 ms
  • Frame Type
    IEC
  • Bore Type
    Straight
  • Shaft Inertia
    14.00 kg/cm²
  • Open Or Enclosed Design
    Enclosed
  • Bore Diameter
    19 mm
  • Ratings
    CE, and RoHS
  • Approximate Brake Facing Life
    41 kW/hr
  • Brake Facing Effective Area
    72 cm²
  • Max Brake Continuous Thermal Diss
    0.22 kW
  • Brake Heat Sink Capacity
    94400 Joule
  • Brake Peak Thermal Input Rate
    695.00 kW
  • Max Pressure
    6.9 bar
  • Minimum Release Pressure
    5.5 bar
  • Brake Air Chamber Volume When New
    0.437 in³
  • Brake Air Chamber Vol When Worn Out
    0.025 in³
  • Recommended Control Kits
    940012 (3-WAY N.C. 1/8 NPT), 940017 (3 WAY N.C. 0-100 PSI 1/8 NPT), 940021 (3 WAY 5-100 PSI 1/8 NPT)
  • Additional Details
    Not recommended for cyclic dynamic braking. Recommended for holding and estop applications.
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • Weight
    13.00 lbs
  • Product Type
    Pneumatic Flange Mounted Brakes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text