1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Nexen
835550
XTB22Dual Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 2.5000 in Bore
MI ITEM #
02508336
MFR #
835550
List Price
$10,893.86
/each
Qty
List Price
$10,893.86
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Mechanical Power Transmission
Clutches & Brakes
Pneumatic Clutches & Brakes
Pneumatic Tension Control Brakes
Nexen 835550
Nexen
835550
XTB22Dual Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 2.5000 in Bore
MI ITEM #
02508336
MFR #
835550
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nexen
835550
XTB22Dual Tension Control Brake - Open Design, Air Engaged, Release None, Straight Bore Type, 2.5000 in Bore
MI ITEM #
02508336
MFR #
835550
Availability:
Factory Order
List Price
$10,893.86
/each
Sign in
for your price
Qty
List Price
$10,893.86
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
835550 XTB-22 ROTOR-HUB,DUAL ROTOR,2.5
XTB multi-caliper tension control brakes maximize heat dissipation by deflecting it away from rotor the brake components
Fins on the rotor, hub back and calipers to throw dissipated heat into space, not into the brake
The fin design also draws cooler air around and over the brake
Thermal capacity up to 60 horsepower with a dual rotor
Show More
Specifications
Open or Enclosed Design
Open
Engagement/Release
Air/None
Bore Type
Straight
Bore Style
Bore to Size
Bore Size Range
2.5000 in
Maximum RPM
1545 rpm
Maximum Brake Continuous Thermal Dissipation
60.00 hp
Finish
Black Oxide
Mounting Configuration
Shaft Mounted
Brake Series
XTB22 DUAL
Port Size
1/8 NPT
Function
Tensioning
Shaft Inertia
133.71 lb/ft²
Overall Length
12.79 in
Overall Diameter
29.93 in
Torque Low Coefficient Caliper @ 1 psi
27 in-lbs
Torque Low Coefficient Caliper @ 80 psi
2160 in-lbs
Torque Standard Coefficient Caliper @ 1 psi
63 in-lbs
Torque Standard Coefficient Caliper @ 80 psi
5040 in-lbs
Maximum Dynamic Torque (Low)
15120 in-lbs
Maximum Dynamic Torque (Std)
35280 in-lbs
Direction of Rotation
Clockwise
Disc Thickness
6.10 in
Disc Diameter
22 in
Maximum Pressure
85 psi
Minimum Engagement Pressure
1 psi
Engagement
Air
Release
None
Ratings
CE, and RoHS
Facing Kit
835580 (Standard Coefficient), 835581 (Low Coefficient)
Calipers
835570
Guards
835449
Cooling Enhancement
835175
Controllers
964356, 964354, 912123, 912145, 964520, 964522, 964531, 964535, 964260
Additional Details
XTB 22 Heavy Duty Air Cooled Tension Control Brake, with up to 60 hp thermal capacity. Disc counter rotation reduces thermal performance by 10% for 0 - 500 rpm and 25% above 500 rpm. Purchase Disc, Calipers, Facings, and Guard Separately.
Manufacturer Product Page
Click here
Manufacturer Catalog
Click here
2D Drawing
Click here
Manufacturer Replacement Parts List
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more