Krylon Industrial Paints S00859
Krylon Industrial Paints
S00859
Insecticide - Indoor & Outdoor Use, 11-3/4 oz, Aerosol Can, Targeted Pest(s): Ants, Centipedes, Cockroaches, Crickets, Flies, Gnats, Mosquitoes, Silverfish, Small Moths, Spiders, Wasps, Waterbugs
MI ITEM #02509643
MFR #S00859
List Price
$22.55
/each
List Price
$22.55
/each
Insecticide - Indoor & Outdoor Use, 11-3/4 oz, Aerosol Can, Targeted Pest(s): Ants, Centipedes, Cockroaches, Crickets, Flies, Gnats, Mosquitoes, Silverfish, Small Moths, Spiders, Wasps, Waterbugs
MI ITEM #02509643
MFR #S00859
Krylon Industrial Paints S00859
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insecticide - Indoor & Outdoor Use, 11-3/4 oz, Aerosol Can, Targeted Pest(s): Ants, Centipedes, Cockroaches, Crickets, Flies, Gnats, Mosquitoes, Silverfish, Small Moths, Spiders, Wasps, Waterbugs
MI ITEM #02509643
MFR #S00859

Availability:
In stock
List Price
$22.55
/each
List Price
$22.55
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
S00859000 HIT SQUAD INSECTICIDE
  • Industrial-strength insecticide designed to kill common insects quickly
  • Flushing action and fast knockdown
  • For indoor or outdoor use
  • EPA reg. No. 1021-1615-64695
  • Uses: Schools, hospitals, institutions, hotels, motels, dairies, supermarkets, restaurants, drive-ins, drugstores and animal quarters

Specifications

Targeted Pest(s)
Ants, Cockroaches, Wasps, Centipedes, Crickets, Flies, Gnats, Mosquitoes, Silverfish, Spiders, Waterbugs, Small Moths
Form
Spray
Container Size
11-3/4 oz
Indoor/Outdoor Use
Indoor & Outdoor Use
Residual Agent in Product
Contains Residual Agents
Dielectric Strength
33 kV
Spray Action
Straight Spray
Spray Distance
20 ft
Spray Strength
Jet Spray
Residual Pest Kill Time
Several Weeks
Scent
Petroleum
Meets Industry Standards By
EPA
Industry Standards Met
EPA Reg. No. 1021-1615-64695

Compliance & Safety Data

Click on an icon to learn more